5014MG125AF-4535
Description
5014MG125AF 4535 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5014MG125AF-4535
BDI # 922796
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
5014MG68AF-3525
Description
5014MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 5014MG68AF-3525
BDI # 922799
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
5014MT115AF-L78F2G
Description
5014MT115AF L78F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT115AF-L78F2G
BDI # 926403
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
115
5014MT115AF-F1.500
Description
5014MT115AF F1.5000 ; POR THT HI TORQUE LOCK TYPE PULLEY
Part # 5014MT115AF-F1.500
BDI # 926392
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
5014MT115AF-F1.625
Description
5014MT115AF F1.6250 ; POR THT HI TORQUE LOCK TYPE PULLEY
Part # 5014MT115AF-F1.625
BDI # 926393
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115