14MPC-112S-125-6050
Description
14MPC-112S-125-6050 SYNCHRONOUS PULLEY
Part # 14MPC112S125
BDI # 986466
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
125
PHP 112-14M-85TB
Description
PHP 112-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 112-14M-85TB
BDI # 1289756
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
85
PHP 112-14M-40TB
Description
PHP 112-14M-40TB PULLEY ; NON-RETURNABLE
Part # PHP 112-14M-40TB
BDI # 1289703
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
40
W11214M120-M
Description
W11214M120-M SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W11214M120-M
BDI # 612850
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578014
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
14MPC-112S-90-4535
Description
14MPC-112S-90-4535 SYNCHRONOUS PULLEY
Part # 14MPC112S90
BDI # 991370
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type A2
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
90