2MR-13S-09
Description
2MR-13S-09 SYNCHRONOUS PULLEY ; 2MR P 13GROVES 9MM W
Part # 2MR-13S-09
BDI # 1102590
Features
Pitch Diameter - Inch:
0.326
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
8.28
Mounting Method:
Rough Bore
2MR-13S-06
Description
2MR-13S-06 SYNCHRONOUS PULLEY ; 2MR P 13GROVES 6MM W
Part # 2MR-13S-06
BDI # 1102589
Features
Pitch Diameter - Inch:
0.326
Flange Outside Diameter - Millimeter:
12.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.306
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
8.28
Mounting Method:
Rough Bore