Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P6020M290-N

COMPARE

P6020M290-N

Description
P60-20M-290-N SPROCKET ; HTS QD 290 N

MARTIN SPROCKET & GR

Part # P6020M290-N

BDI # 610446

Features

Pitch Diameter - Inch: 15.038
Flange Outside Diameter - Millimeter: 404.546
Inch - Metric: Metric
Outside Diameter - Inch: 14.868
Face Width - Millimeter: 301.752

Face Width - Inch: 11.88
Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577548
Pitch Diameter - Millimeter: 381.965

Price Inventory : Available to order
Loading Price
QTY
P6020M340-N

COMPARE

P6020M340-N

Description
P60-20M-340-N SPROCKET ; HTS QD 340 N

MARTIN SPROCKET & GR

Part # P6020M340-N

BDI # 610447

Features

Pitch Diameter - Inch: 15.038
Flange Outside Diameter - Millimeter: 404.546
Inch - Metric: Metric
Outside Diameter - Inch: 14.868
Face Width - Millimeter: 352.552

Face Width - Inch: 13.88
Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577602
Pitch Diameter - Millimeter: 381.965

Price Inventory : Available to order
Loading Price
QTY