P4820M115-J
Description
P4820M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755579
Part # P4820M115-J
BDI # 24303340
Features
Pitch Diameter - Inch:
12.031
Flange Outside Diameter - Millimeter:
324.993
Inch - Metric:
Metric
Outside Diameter - Inch:
11.861
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
305.587
Mounting Method:
Bushed
P4820M170-M
Description
P4820M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755580
Part # P4820M170-M
BDI # 24303342
Features
Pitch Diameter - Inch:
12.031
Flange Outside Diameter - Millimeter:
324.993
Inch - Metric:
Metric
Outside Diameter - Inch:
11.861
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
305.587
Mounting Method:
Bushed
P4820M230-M
Description
P4820M230-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755581
Part # P4820M230-M
BDI # 24303344
Features
Pitch Diameter - Inch:
12.031
Flange Outside Diameter - Millimeter:
324.993
Inch - Metric:
Metric
Outside Diameter - Inch:
11.861
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
305.587
Mounting Method:
Bushed