Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
15L050 NO HUB 1/4 BORE
Description
15L050 NO HUB 1/4 BORE TIMING PULLEY ; 1/4" BORE DIA 1/2" BELT WD 15 TEETH
Part # 15L050 NO HUB 1/4 BORE
BDI # 21569486
Features
Pitch Diameter - Inch:
1.79
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
45.466
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
14L075NP 3/4 KW 2SS
Description
14L075NP 3/4 KW 2SS TIMING BELT PULLEY ; 3/4" BELT WD 3/8" BELT PTH NICKEL PLATED
Part # 14L075NP 3/4 KW 2SS
BDI # 24049910
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
12L075 1/2 KW 2SS
Description
12L075 X 1/2 KW 2SS TIMING BELT PULLEY ; 0.375" PITCH 12 TOOTH 1/4-28 THREAD
Part # 12L075 1/2 KW 2SS
BDI # 23782562
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
21L050 1/2 SPECIAL
Description
21L050 1/2 SPECIAL SYNCHRONOUS PULLEY ; 1/2IN BORE 21 TEETH CAST IRON
Part # 21L050 1/2 SPECIAL
BDI # 21445111
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7