P24-3M-06AL
Description
P24-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 24GROVES 3MM P 06MM W
Part # P24-3M-06AL
BDI # 1125553
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
3MR-24S-09
Description
3MR-24S-09 SYNCHRONOUS PULLEY ; 3MR P 24GROVES 9MM W
Part # 3MR-24S-09
BDI # 1105448
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
3MR-24S-15
Description
3MR-24S-15 SYNCHRONOUS PULLEY ; 3MR P 24GROVES 15MM W
Part # 3MR-24S-15
BDI # 1105449
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore
P24-3M-09AL
Description
P24-3M-09AL SYNCHRONOUS PULLEY ; 24GROVES 3MM P 09MM W
Part # P24-3M-09AL
BDI # 1125554
Features
Pitch Diameter - Inch:
0.902
Flange Outside Diameter - Millimeter:
26.035
Inch - Metric:
Metric
Outside Diameter - Inch:
0.872
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
22.911
Mounting Method:
Rough Bore