PA5-019DF090
Description
PA5-019DF090 TIMING BELT PULLEY ; ALUMINUM
Part # PA5-019DF090
BDI # 173694
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
33.35
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore
PLB5-019SF09-1/4
Description
PLB5-019SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-019SF09-1/4
BDI # 173829
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
35.052
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Finished Bore
PLB5-019DF09-3/8
Description
PLB5-019DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-019DF09-3/8
BDI # 173878
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
35.052
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Finished Bore
PA5-019DF150
Description
PA5-019DF150 TIMING BELT PULLEY ; ALUMINUM
Part # PA5-019DF150
BDI # 173738
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
33.35
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Rough Bore
PLB5-019SF09-3/8
Description
PLB5-019SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB5-019SF09-3/8
BDI # 173831
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
35.052
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Finished Bore