P72-5M-25-2012 HT250
Description
P72-5M-25-2012 HT250 SYNCH SPROCKET
Part # P72-5M-25-2012 HT250
BDI # 255137
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
P72-5M-25-SDS
Description
P72-5M-25-SDS HTD SYNCH SPROCKET ; NON RETURNABLE
Part # P72-5M-25-SDS
BDI # 19377017
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
P72-5M-15-1610 HT250
Description
P72-5M-15-1610 HT250 SYNCH SPROCKET
Part # P72-5M-15-1610 HT250
BDI # 255121
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
P72-5M-15-SDS HTD
Description
P72-5M-15-SDS HTD SYNCH SPROCKET
Part # P72-5M-15-SDS HTD
BDI # 255599
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed