SS P38-5MGT-15
Description
SS P38-5MGT-15 POLY CHAIN SPROCKET ; 38GRV 5MM PIT FOR 15MM WIDTH BELT
Part # SS P38-5MGT-15
BDI # 22085431
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Powergrip GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
60.479
Mounting Method:
Bushed
P38-5MGT-25
Description
P38-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # P38-5MGT-25
BDI # 1125694
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66.37
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
60.477
Mounting Method:
Bushed
P44-5MGT-25
Description
P44-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # P44-5MGT-25
BDI # 1125740
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Bushed
P38-5MGT-15
Description
P38-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # P38-5MGT-15
BDI # 1125692
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Powergrip GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
60.479
Mounting Method:
Bushed
P36-5MGT-25
Description
P36-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # P36-5MGT-25
BDI # 1125669
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Bushed