485MT25AF-L55S1J
Description
485MT25AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT25AF-L55S1J
BDI # 926221
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
485MT25AF-L33SR
Description
485MT25AF L33SR ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT25AF-L33SR
BDI # 926215
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
485MT15AF-F1.250
Description
485MT15AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT15AF-F1.2500
BDI # 926172
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
485MT25AF-L55S1G
Description
485MT25AF L55S1G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT25AF-L55S1G
BDI # 926219
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25
485MT25AF-L44S1D
Description
485MT25AF L44S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT25AF-L44S1D
BDI # 926217
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25