Features
Pitch Diameter - Inch:
1.253
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
205MT25BF-F0.250
Description
205MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 205MT25BF-F0.2500
BDI # 923322
Features
Pitch Diameter - Inch:
1.253
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
205MT15BF-F0.250
Description
205MT15BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 205MT15BF-F0.2500
BDI # 923318
Features
Pitch Diameter - Inch:
1.253
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
205MT15BF-F0.375
Description
205MT15BF F0.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 205MT15BF-F0.3750
BDI # 923319
Features
Pitch Diameter - Inch:
1.253
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
Features
Pitch Diameter - Inch:
1.253
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25