445MT25AF-F0.875
Description
445MT25AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT25AF-F0.8750
BDI # 925842
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
525MT15AF-JA
Description
525MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Part # 525MT15AF-JA
BDI # 926527
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
86.995
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
0.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15
Features
Pitch Diameter - Inch:
2.005
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
485MT25AF-L55S1G
Description
485MT25AF L55S1G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 485MT25AF-L55S1G
BDI # 926219
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
25