P1125M15-SDS
Description
P1125M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755785
Part # P1125M15-SDS
BDI # 24302816
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
Belt Width - Millimeter:
15
P1125M25-SDS
Description
P1125M25-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755786
Part # P1125M25-SDS
BDI # 24302818
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.973
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Bushed
Belt Width - Millimeter:
25