Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
P22-8M-20 X 5/8H MTO

COMPARE

P22-8M-20 X 5/8H MTO

Description
P22-8M-20 X 5/8H MTO SPROCKET

DODGE

Part # P22-8M-20 X 5/8H MTO

BDI # 26022771

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 66.192
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 56.032
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY