PB8MX-36S-62 MPB
Description
PB8MX-36S-62 MPB SYNCH SPROCKET ; HT500 SYNCHRONOUS SPROCKET
Part # 481991
BDI # 20508697
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Rough Bore
PB8MX-36S-36 MPB
Description
8MX-36S-36-MPB ; POR HT500 SYNCHRONOUS SPROCKET
Part # 481956
BDI # 20508629
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Rough Bore