P22-8M-20 X 5/8H MTO
Description
P22-8M-20 X 5/8H MTO SPROCKET
Part # P22-8M-20 X 5/8H MTO
BDI # 26022771
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.192
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
HT Belt Style
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Finished Bore