Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.8
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.8
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.8
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.8
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.8
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore