8MX-180S-12
Description
8MX-180S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 8MX-180S-12
BDI # 1117347
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
12