P144-8MGT-85
Description
P144-8MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 8MM P 85MM W
Part # P144-8MGT-85
BDI # 1125477
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
85