8MX140S62-3525
Description
8MX140S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756671
Part # 8MX140S62-3525
BDI # 24302486
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
Belt Width - Millimeter:
62