608MG21AF-2012
Description
608MG21AF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 608MG21AF-2012
BDI # 922829
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
608MG12BF-2012
Description
608MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 608MG12BF-2012
BDI # 922828
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
167.996
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed