348MT50AF-1610
Description
348MT50AF 1610 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT50AF-1610
BDI # 924678
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
94.005
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
348MG21AF-1610
Description
348MG21AF 1610 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG21AF-1610
BDI # 922457
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
348MT20AF-SH
Description
348MT20AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT20AF-SH
BDI # 924642
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
94.005
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
348MG62AF-1610
Description
348MG62AF 1610 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 348MG62AF-1610
BDI # 922474
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
348MT85AF-SH
Description
348MT85AF SH ; POR THT HIGH TORQUE TYPE PULLEY
Part # 348MT85AF-SH
BDI # 924730
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
94.005
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed