8MX-53S-36
Description
8MX-53S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 8MX-53S-36
BDI # 1117452
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed