25G-8M-36-MPB
Description
25G-8M-36-MPB SYNCHRONOUS PULLEY ; 8M SERIES BELT 25 TEETH
Part # 25G-8M-36-MPB
BDI # 21507225
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 Millimeter
Other Features:
Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
25G-8M-21-MPB
Description
25G-8M-21-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 8M SERIES BELT 25T
Part # 25G-8M-21-MPB
BDI # 21507224
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 Millimeter
Other Features:
Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
28G-8M-21-MPB
Description
28G-8M-21-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 8M SERIES BELT 28T
Part # 28G-8M-21-MPB
BDI # 21507230
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
77
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 Millimeter
Other Features:
Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore
22G-8M-21-MPB
Description
22G-8M-21-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 8M SERIES BELT 22T
Part # 22G-8M-21-MPB
BDI # 21507223
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
62
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 Millimeter
Other Features:
Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore
30G-8M-21-MPB
Description
30G-8M-21-MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 8M SERIES BELT 30T
Part # 30G-8M-21-MPB
BDI # 21507238
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 Millimeter
Other Features:
HTC Belt Style | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore