5 B 86 SF
Description
5 B 86 SF V-BELT SHEAVE ; 5 GROOVES 8.95" OD BUSHED
Part # 5 B 86 SF
BDI # 620943
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
581064
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
2 B 38 TB
Description
2 B 38 TB V-BELT SHEAVE ; 2 GROOVES 4.15" OD BUSHED
Part # 2 B 38 TB
BDI # 616441
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
374956
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
5 B 94 SF
Description
5 B 94 SF V-BELT SHEAVE ; 5 GROOVES 9-3/4" OD BUSHED
Part # 5 B 94 SF
BDI # 620945
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580238
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
2 B 42 TB
Description
2 B 42 TB V-BELT SHEAVE ; 2 GROOVES 4.55" OD BUSHED
Part # 2 B 42 TB
BDI # 616447
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
374958
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
2 B 46 TB
Description
2 B 46 TB V-BELT SHEAVE ; 2 GROOVES 4.95" OD BUSHED
Part # 2 B 46 TB
BDI # 616451
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
374960
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2