51132
Description
51132 THRUST BALL BEARING ; SINGLE ROW 160MM ID 198MM OD 31MM W
Part # 51132
BDI # 1203417
Features
Height - Millimeter:
31
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
162
Height - Inch:
1.22
Bore 2 - Inch:
6.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
171
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
194
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
31
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
162
Height - Inch:
1.22
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29344E
Description
29344E SPHR RLR THRUST BRG ; NON RETURNABLE 220MMX360MMX85MM
Part # 29344E
BDI # 1201112
Features
Height - Millimeter:
85
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
280
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel