T500-902A1
Description
T500-902A1 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE
Part # T500-902A1
BDI # 1373824
Features
Height - Millimeter:
57.15
Bore 1 - Inch:
5
Bore 2 - Millimeter:
127
Height - Inch:
2.25
Bore 2 - Inch:
5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Other Features:
Single Row | Machined Cage | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
60TP124
Description
60TP124 CYL ROLLER THRUST BEARING ; NON-RETURNABLE 6IN ID X 9IN OD X 2IN WID
Part # 60TP124
BDI # 1347789
Features
Height - Millimeter:
50.8
Bore 1 - Inch:
6
Bore 2 - Millimeter:
153.975
Height - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
29326EJ
Description
29326EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29326EJ
BDI # 20352859
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
165.608
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29328EJ
Description
29328EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29328EJ
BDI # 20352861
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
177.038
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29330EJ
Description
29330EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29330EJ
BDI # 20352863
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
190
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel