T149-904A2
Description
T149-904A2 THRUST TAPERED RLR BEARING ; 1.508" BORE 1 2-19/32" OD 49/64" HGT
Part # T149-904A2
BDI # 1373707
Features
Height - Millimeter:
19.431
Bore 1 - Inch:
1.508
Bore 2 - Millimeter:
38.303
Height - Inch:
0.765
Bore 2 - Inch:
1.508
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T157W-94000
Description
T157W-94000 THRUST BALL AND RLR BEARING ; NON RETURNABLE STAMPED RACE
Part # T157W-94000
BDI # 1373715
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.573
Bore 2 - Millimeter:
39.954
Height - Inch:
0.844
Bore 2 - Inch:
1.573
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Oil Holes In Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T144-904A1
Description
T144-904A1 THRUST TAPERED RLR BEARING ; 1.447" BORE 1 2-5/8" OD 49/64" HGT
Part # T144-904A1
BDI # 1373703
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.447
Bore 2 - Millimeter:
36.754
Height - Inch:
0.766
Bore 2 - Inch:
1.447
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T163W-904A4
Description
T163W-904A4 THRUST TAPERED RLR BEARING ; 1.635" BORE 1 2-55/64" OD 27/32" HGT
Part # T163W-904A4
BDI # 1425597
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.635
Bore 2 - Millimeter:
41.529
Height - Inch:
0.844
Bore 2 - Inch:
1.635
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T151W-904A2
Description
T151W-904A2 THRUST TAPERED RLR BEARING ; 1.51" BORE 1 2-55/64" OD 27/32" HGT
Part # T151W-904A2
BDI # 1373711
Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.51
Bore 2 - Millimeter:
38.354
Height - Inch:
0.844
Bore 2 - Inch:
1.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No