GS81122
Description
GS81122 OUTER RING ; NON RETURNABLE FOR THRUST ROLLER BRG
Part # GS81122
BDI # 1219479
Features
Height - Millimeter:
7
Bore 1 - Inch:
4.409
Bore 2 - Millimeter:
112
Height - Inch:
0.276
Bore 2 - Inch:
4.409
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
2924
Description
2924 ANGULAR THRUST BALL BEARING ; 120MMX160MMX27MM SGL DIRECTION
Part # 2924
BDI # 25266260
Features
Height - Millimeter:
27
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
120
Height - Inch:
1.063
Bore 2 - Inch:
4.724
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row
Cage Material:
Steel
89324L1
Description
89324L1 NEEDLE ROLLER BEARING ; NON RETURNABLE 120MM ID 210MM OD
Part # 89324L1
BDI # 1213775
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
123
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
AS1120
Description
AS1120 THRUST WASHER ; 100 MM ID X 135 MM OD X 1 MM W STEEL
Part # AS1120
BDI # 1214674
Features
Height - Millimeter:
1
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
100
Height - Inch:
0.039
Bore 2 - Inch:
3.937
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
WS81120
Description
WS81120 INNER RING ; NON RETURNABLE FOR THRUST ROLLER BRG
Part # WS81120
BDI # 1237953
Features
Height - Millimeter:
7
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
100
Height - Inch:
0.276
Bore 2 - Inch:
3.937
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No