Features
Height - Millimeter:
65
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
78
Height - Inch:
2.559
Bore 2 - Inch:
3.071
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Brass
29415-E1-XL
Description
29415-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29415-E1-XL
BDI # 17050069
Features
Height - Millimeter:
51
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
105.5
Height - Inch:
2.008
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
67
Bore 1 - Inch:
3.74
Bore 2 - Millimeter:
113
Height - Inch:
2.638
Bore 2 - Inch:
4.449
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Double Row | Deep Groove | Separable
Cage Material:
Steel
Features
Height - Millimeter:
40
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
113
Height - Inch:
1.575
Bore 2 - Inch:
4.449
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Steel
51222
Description
51222 THRUST BALL BEARING ; 110MM BORE 1 113MM BORE 2 160MM OD
Part # 51222
BDI # 1144864
Features
Height - Millimeter:
38
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
113
Height - Inch:
1.496
Bore 2 - Inch:
4.449
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Steel