Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
36
Bore - Inch:
1.417
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2
R2 X 2-3/16-KW
Description
R2 X 2-3/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R2 X 2-3/16" BORE
Part # 471798
BDI # 21832543
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2
R2 X 2-1/2-KW
Description
R2 X 2-1/2-KW SPLIT TAPER BUSHING ; BUSH SIZE R2 X 2-1/2" BORE
Part # 471803
BDI # 21832533
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2
R2 X 1-13/16-KW
Description
R2 X 1-13/16-KW SPLIT TAPER BUSHING ; BUSH SIZE R2 X 1-13/16" BORE
Part # 471792
BDI # 21832513
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
46.05
Bore - Inch:
1.813
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2
R2 X 1-3/4-KW
Description
R2 X 1-3/4-KW SPLIT TAPER BUSHING ; BUSH SIZE R2 X 1-3/4" BORE
Part # 471791
BDI # 21832517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Keyway on ID and Key on OD
Bushing Series:
R2