NU-3044-KM C/5
Description
NU-3044-KM C/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-3044-KM C/5
BDI # 207040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446983
Number of Rows of Rollers:
Single Row
NN-3048-KMS P/5 C/2
Description
NN-3048-KMS P/5 C/2 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NN-3048-KMS P/5 C/2
BDI # 205463
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
445585
Number of Rows of Rollers:
Single Row
NU-3048-KM C/5
Description
NU-3048-KM C/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-3048-KM C/5
BDI # 207042
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446985
Number of Rows of Rollers:
Single Row
NU-3048 M C/3
Description
NU-3048 M C/3 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-3048 M C/3
BDI # 207041
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
446984
Number of Rows of Rollers:
Single Row