2525 X 2-7/16-KW
Description
2525 X 2-7/16-KW TL BUSHING ; 2-7/16" BORE 3-3/8" OD 2-1/2" LTB
Part # 119331
BDI # 256858
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
460097
Bushing Series:
2525
2525 X 2-3/16-KW
Description
2525 X 2-3/16-KW TL BUSHING ; 2-3/16" BORE 3-3/8" OD 2-1/2" LTB
Part # 119327
BDI # 256854
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
55.575
Bore - Inch:
2.188
Other Features:
Keyway on ID
Global Part Number GPN:
460094
Bushing Series:
2525
2525 X 2-1/4-KW
Description
2525 X 2-1/4-KW TL BUSHING ; 2.25" BORE 2525 TAPER LOCK
Part # 119328
BDI # 256855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Keyway on ID
Global Part Number GPN:
460093
Bushing Series:
2525
2525 X 2-KW
Description
2525 X 2-KW TL BUSHING ; 2" BORE 3-3/8" OD 2-1/2" LTB
Part # 119324
BDI # 256852
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID
Global Part Number GPN:
460098
Bushing Series:
2525
2525 X 2-1/2-KW
Description
2525 X 2-1/2-KW TL BUSHING ; 2-1/2" BORE 3-3/8" OD 2-1/2" LTB
Part # 119332
BDI # 256859
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
63.5
Bore - Inch:
2.5
Other Features:
Keyway on ID
Global Part Number GPN:
460092
Bushing Series:
2525