Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
20.828
Face Width - Inch:
0.82
Pitch:
8 DP
Other Features:
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
127
6040X 1 7/16
Description
6040X 1 7/16 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # 3924818
BDI # 324787
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
With Set Screw
Global Part Number GPN:
8286
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore