WC87502
Description
WC87502 DEEP GROOVE BALL BEARING ; WIDE CUP 1 SHIELD 1 FELT SEAL
Part # WC87502
BDI # 210612
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
WC87039
Description
WC87039 DEEP GROOVE BALL BEARING ; WIDE CUP 1 SHIELD 1 FELT SEAL
Part # WC87039
BDI # 210608
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
10.312
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
WC87500
Description
WC87500 DEEP GROOVE BALL BEARING ; WIDE CUP 1 SHIELD 1 FELT SEAL
Part # WC87500
BDI # 210609
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
WC87016
Description
WC87016 DEEP GROOVE BALL BEARING ; 16MM BORE 35MM OD 12.7MM WD SR
Part # WC87016
BDI # 210603
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Felt Seal | Inner Outer Ring Flush On One Side
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
WC87026
Description
WC87026 DEEP GROOVE BALL BEARING ; WIDE CUP 1 SHIELD 1 FELT SEAL
Part # WC87026
BDI # 210604
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No