MR-137-ZZ
Description
MR-137-ZZ DEEP GROOVE BALL BEARING ; MINIATURE SHIELDED
Part # MR-137-ZZ
BDI # 201847
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
FR-168-ZZ
Description
FR-168-ZZ DEEP GROOVE BALL BEARING ; 1/4" BORE 3/8" OD 1/8" WD SR 2 MTL SHLD
Part # FR-168-ZZ
BDI # 198821
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3.175
Other Features:
Miniature Bearing | 0.422" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265842
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
MF-83-ZZ
Description
MF-83-ZZ DEEP GROOVE BALL BEARING ; POR 3X9.2X2.5MM
Part # MF-83-ZZ
BDI # 201760
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
2.5
Other Features:
9.2 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.315
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SSR-24-ZZ
Description
SSR-24-ZZ DEEP GROOVE BALL BEARING ; 1-1/2" BORE 2-5/8" OD 9/16" WD SR
Part # SSR-24-ZZ
BDI # 209808
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No