5206-2RSNR C/4
Description
5206-2RSNR C/4 ANGULAR CONTACT BALL BRG ; NON RETURNABLE DOUBLE ROW
Part # 5206-2RSNR C/4
BDI # 216573
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5206-2RSNR
Description
5206-2RSNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5206-2RSNR
BDI # 216571
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255538
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5208-2RS P/6 C/3
Description
5208-2RS P/6 C/3 BALL BEARING ; NON RETURNABLE DBL ROW ANGULAR CONTACT
Part # 5208-2RS P/6 C/3
BDI # 216633
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Double Row | Angular Contact | C3 Clearance | Max Type | With Filling Slot
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
S-3608-2RSNR P/6 C/3
Description
S-3608-2RSNR P/6 C/3 DEEPGROOVE BALL BRG ; NON RETURNABLE CARTRIDGE
Part # S-3608-2RSNR P/6 C/3
BDI # 209137
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance Larger Than Standard | American Width | Cartridge | With Snap Ring
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
5304-2RSNR
Description
5304-2RSNR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5304-2RSNR
BDI # 216990
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255731
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)