6209 M P/5
Description
6209 M P/5 DEEP GROOVE BALL BEARING ; BRONZE CAGE ABEC NO 5
Part # 6209 M P/5
BDI # 219415
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Bronze
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
5308 NR
Description
5308 NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5308 NR
BDI # 217079
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255788
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6208 M P/5 C/3
Description
6208 M P/5 C/3 DEEP GROOVE BALL BEARING ; BRONZE CAGE ABEC NO 5
Part # 6208 M P/5 C/3
BDI # 219364
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Global Part Number GPN:
266873
Cage Material:
Brass
Number of Bearings:
1 (Single)
QJ-218
Description
QJ-218 ANGULAR CONTACT BALL BEARING ; SPLIT INNER RACE
Part # QJ-218
BDI # 208303
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
258591
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole in Outer Ring and Lube Groove
Global Part Number GPN:
372137
Self Aligning:
No