NU-2320 M P/6 C/3
Description
NU-2320 M P/6 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-2320 M P/6 C/3
BDI # 206903
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-334E M P/6 C/3
Description
NU-334E M P/6 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NU-334E M P/6 C/3
BDI # 207457
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ-2317E M P/6 C/4
Description
NJ-2317E M P/6 C/4 CYLINDRICAL RLR BRG ; NON RETURNABLE
Part # NJ-2317E M P/6 C/4
BDI # 204423
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-2316E P/6
Description
NU-2316E P/6 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # NU-2316E P/6
BDI # 206864
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ-234E M P/6 C/3
Description
NJ-234E M P/6 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
Part # NJ-234E M P/6 C/3
BDI # 204504
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No