Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID and Key on OD | Optional Cast Iron - Ductile Iron
Bushing Series:
P1
P1X1-1/8-ZN
Description
P1X1-1/8-ZN ST BUSHING ; POR BUSH SIZE P1 X 1-1/8" BORE
Part # P1X1-1/8-ZN
BDI # 19276532
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID and Key on OD | Zinc Plated
Bushing Series:
P1
P1 X 9/16-KW
Description
P1 X 9/16-KW SPLIT TAPER BUSHING ; BUSH SIZE P1 X 9/16" BORE
Part # P1 X 9/16-KW
BDI # 21832385
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
14.3
Bore - Inch:
0.563
Other Features:
Keyway on ID and Key on OD
Bushing Series:
P1
P1X1-1/2-ZN
Description
P1X1-1/2-ZN ST BUSHING ; POR BUSH SIZE P1 X 1-1/2" BORE
Part # P1X1-1/2-ZN
BDI # 19276529
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Zinc Plated
Bushing Series:
P1
P1 X 1-3/4-KW
Description
P1 X 1-3/4-KW SPLIT TAPER BUSHING ; BUSH SIZE P1 X 1-3/4" BORE
Part # P1 X 1-3/4-KW
BDI # 21832181
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Bushing Series:
P1