624 ZZ
Description
624 ZZ RADIAL BALL BEARING ; 4MM BORE 13MM OD 5MM WD SR 2 METAL SHLD
Part # 624 ZZ
BDI # 18151457
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259648
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6014 2RS C3 BULK
Description
6014 2RS C3 BULK RADIAL BALL BEARING ; 70MM ID 110MM OD 20MM WIDE SEALED
Part # 6014 2RS C3 BULK
BDI # 21488535
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6000 2RS C3
Description
6000 2RS C3 BALL BEARING ; 10MM BORE 26MM OD 8MM OR WID
Part # 6000 2RS C3
BDI # 21488398
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265425
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6001 2RS C3
Description
6001 2RS C3 BALL BEARING ; 12MM BORE 28MM OD 8MM WD
Part # 6001 2RS C3
BDI # 18151585
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265431
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UCFL205-16
Description
UCFL205-16 FLANGE BLOCK BALL BEARING ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # UCFL205-16
BDI # 18151874
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
546381
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99