7204 BDB
Description
7204 BDB ANGULAR CONTACT BALL BEARING ; 20MM ID 47MM OD 14MM WIDE
Part # 7204 BDB
BDI # 21488608
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7200B.DFL
Description
7200B.DFL ANGULAR CONTACT BALL BEARING ; 10MM ID 30MM OD 9MM WIDE OPEN
Part # 7200B.DFL
BDI # 21488605
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
2 (1 Pair)
7204B.DFL
Description
7204B.DFL ANGULAR CONTACT BEARING ; 20MM ID 47MM OD 14MM WIDE
Part # 7204B.DFL
BDI # 21488610
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
2 (1 Pair)
7201B.DFL
Description
7201B.DFL ANGULAR CONTACT BALL BEARING ; 12MM ID 32MM OD 10MM WIDE
Part # 7201B.DFL
BDI # 21488607
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
2 (1 Pair)