R18 2RS
Description
R18 2RS RADIAL BALL BEARING ; 1-1/8" BORE 2-1/8" OD 1/2" WD SR 2 SEAL
Part # R18 2RS
BDI # 18151820
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259842
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6003 2RSNR
Description
6003 2RSNR RADIAL BALL BEARING ; 17MM ID X 35MM OD X 10MM WID
Part # 6003 2RSNR
BDI # 21987613
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
624 ZZ
Description
624 ZZ RADIAL BALL BEARING ; 4MM BORE 13MM OD 5MM WD SR 2 METAL SHLD
Part # 624 ZZ
BDI # 18151457
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259648
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6211 ZZ C3
Description
6211 ZZ C3 BALL BEARING ; 55MM BORE 100MM OD 21MM WD
Part # 6211 ZZ C3
BDI # 18151643
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265498
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5305 ZZ
Description
5305 ZZ ANGULAR CONTACT BEARING ; 25MM BORE 62MM OD 25.4MM WD DR
Part # 5305 ZZ
BDI # 18151535
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493596
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)