Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.563
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
7002A
Description
7002A ANGULAR CONTACT BALL BEARING ; 15MM ID 32MM OD 9MM WIDE
Part # 7002A
BDI # 21488602
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Bore - Millimeter:
12.7
Width - Inch:
0.437
7201B
Description
7201B ANGULAR CONTACT BALL BEARING ; 12MM ID 32MM OD 10MM WIDE
Part # 7201B
BDI # 21488606
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | With Steel Spring
Self Aligning:
No