2308-M-P6
Description
2308-M-P6 SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2308-M-P6
BDI # 1140924
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Brass
Internal Clearance:
C0-Medium
Precision Class:
ABEC 3 | ISO P6
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6213-P6
Description
6213-P6 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6213-P6
BDI # 1149905
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6013-P6
Description
6013-P6 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 65MM X 100MM X 18MM
Part # 6013-P6
BDI # 1148593
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6006-TB-P6-C3
Description
6006-TB-P6-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6006-TB-P6-C3
BDI # 1410959
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6016-M-P6-C3
Description
6016-M-P6-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 80MM X 125MM X 22MM
Part # 6016-M-P6-C3
BDI # 1148660
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable