2305-2RS-TVH
Description
2305-2RS-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2305-2RS-TVH
BDI # 1140700
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2308-M-P6
Description
2308-M-P6 SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 2308-M-P6
BDI # 1140924
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Brass
Internal Clearance:
C0-Medium
Precision Class:
ABEC 3 | ISO P6
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2205-2RS-TVH
Description
2205-2RS-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DBL ROW 25MM X 52MM
Part # 2205-2RS-TVH
BDI # 15058016
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1207-TVH
Description
1207-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DBL ROW 35MM BORE
Part # 1207-TVH
BDI # 1138528
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
126-TVH
Description
126-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 6MM BORE X 19MM OD X 6MM W
Part # 126-TVH
BDI # 1138592
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing