Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 17

Next

Compare
7206-B-XL-TVP-P5-UO

COMPARE

7206-B-XL-TVP-P5-UO

Description
7206-B-XL-TVP-P5-UO X-LIFE BEARING ; ANGULAR CONTACT 30MM X 62MM X 16MM

FAG

Part # 7206-B-XL-TVP-P5-UO

BDI # 1151680

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235869
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7309-B-XL-TVP-P5-UL

COMPARE

7309-B-XL-TVP-P5-UL

Description
7309-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 7309-B-XL-TVP-P5-UL

BDI # 1152073

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7215-B-XL-TVP-P5-UO

COMPARE

7215-B-XL-TVP-P5-UO

Description
7215-B-XL-TVP-P5-UO X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 7215-B-XL-TVP-P5-UO

BDI # 1151803

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7210-B-XL-TVP-P5-UL

COMPARE

7210-B-XL-TVP-P5-UL

Description
7210-B-XL-TVP-P5-UL X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT

FAG

Part # 7210-B-XL-TVP-P5-UL

BDI # 1151737

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235479
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6316-M-P5-C2

COMPARE

6316-M-P5-C2

Description
6316-M-P5-C2 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 80MM X 170MM

FAG

Part # 6316-M-P5-C2

BDI # 21856631

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove | C2 Clearance
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY