7336-B-MP-UA
Description
7336-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7336-B-MP-UA
BDI # 1152279
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235700
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU2336-EX-TB-MPAX-J30PC-C3
Description
NU2336-EX-TB-MPAX-J30PC-C3 CYL RLR BRG ; WITH CAGE SINGLE ROW
Part # NU2336-EX-TB-MPAX-J30PC-C3
BDI # 21857101
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22336-BE-XL-JPA-T41A
Description
22336-BE-XL-JPA-T41A X-LIFE SPHR RLR BRG ; 180MM X 380MM X 126MM
Part # 22336-BE-XL-JPA-T41A
BDI # 1140210
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Outside Diameter - Millimeter:
380
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22336-BE-XL-K-C4
Description
22336-BE-XL-K-C4 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22336-BE-XL-K-C4
BDI # 1140212
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU2336-EX-TB-M1
Description
NU2336-EX-TB-M1 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU2336-EX-TB-M1
BDI # 1164282
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
449021
Number of Rows of Rollers:
Single Row