Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN:
449173
Number of Rows of Rollers:
Single Row
NU310-E-XL-TVP2
Description
NU310-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 50MM BORE
Part # NU310-E-XL-TVP2
BDI # 1164561
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449087
Number of Rows of Rollers:
Single Row
NJ2306-E-XL-TVP2-C4
Description
NJ2306-E-XL-TVP2-C4 X-LIFE CYL RLR BRG ; NON-RETURNABLE WITH CAGE
Part # NJ2306-E-XL-TVP2-C4
BDI # 1162325
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N211-E-XL-TVP2-C3
Description
N211-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # N211-E-XL-TVP2-C3
BDI # 1411297
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
447909
Number of Rows of Rollers:
Single Row
N307-E-XL-M1
Description
N307-E-XL-M1 X-LIFE CYL ROLLER BRG ; 35MM X 80MM X 21MM
Part # N307-E-XL-M1
BDI # 1161656
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
447976
Number of Rows of Rollers:
Single Row